Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Horizontal Models


A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: bel-art™  F420740116

 View more versions of this product

Catalog No. 08-647-57

  • / Each
 

Description & Specifications

Specifications

Color Clear with Blue Ends
Depth (English) 16.3 in.
Depth (Metric) 41.4cm
Door Style Bottom-hinged, pull down oven style
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Height (English) Opening 16.4 in.
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Model 4.0
Resistance Chemicals, stains and fine cracks
Shelf Type Vented adjustable shelves
Temperature Range (English) 41° to 104°F
Temperature Range (Metric) 5° to 40°C
Voltage 120V
Volume (English) 1.87 cu. ft.
Width (English) Door 8.9 in.
Width (English) 20.4 in.
Width (Metric) Door 22.5cm
Width (Metric) 51.8cm
Cabinet Style Horizontal
Material Copolyester
Autoclavable No
Height (English) Exterior 13.4 in.
Height (Metric) Exterior 34.1cm
Shelves 2