missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Horizontal Models

A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer:  Bel-Art™ F420740115

 View more versions of this product

Catalog No. 08-647-56


 

Specifications Description & Specifications

Specifications

Clear
41.4cm
Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Chemicals, stains and fine cracks
41° to 104°F
120V
8.9 in.
22.5cm
Horizontal
No
34.1cm
16.3 in.
Bottom-hinged, pull down oven style
16.4 in.
4.0
Vented adjustable shelves
5° to 40°C
1.87 cu. ft.
20.4 in.
51.8cm
Copolyester
13.4 in.
2
Promotions

Promotions