missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ 1.0 Carrying Case Desiccators

For dry storage of moisture and UV sensitive products

$705.17 - $705.17

Specifications

Height (English) 14.7 in.
Height (Metric) 37.3cm
Material Co-polymer
Product Type Secador™ Carrying Case
For Use With (Application) For dry storage of moisture and UV sensitive products
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
08-647-662 Bel-Art™
F420700001
Each for $705.17
Specifications

Description

  • Durastar™ co-polyester construction blocks 99% of UV light and is resistant to staining, crazing and chemical attack
  • Large door maximizes access to interior space and has a patented seal design, tab latches and security loops for a padlock or tamper-evident seals; opens top to bottom
  • Includes built-in suitcase style carrying handle and two removable shelves
  • Perforated shelves facilitate circulation of dry air; space for desiccant under bottom shelf
  • Easy-to-view dial hygrometer located on pull down oven style door
  • Can be used with desiccant cartridges F42048-0065 or F42046-0000
  • 16.3D × 8.4W × 14.7 in.H (41.4 × 21.3 × 37.3cm)

  • Internal volume: 0.75 cu. ft.
  • U.S. Patents: 6,834,920; 7,318,630 and D474,626

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

14.7 in.
Co-polymer
For dry storage of moisture and UV sensitive products
37.3cm
Secador™ Carrying Case
0.75 cu. ft