missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Samplit™ Scoop and Container System

Incorporates a sturdy sampling scoop that threads into a dedicated leakproof 190mL (6.5oz) container ensuring safe and efficient isolation of material

Manufacturer:  Bel-Art™ H369151000

 View more versions of this product

Catalog No. 14-512-60



Description

Description

  • The rigid scoop is made of white, high-impact polystyrene is strong enough for coring semi-solids such as cheese, ice cream and even soil or granular materials
  • A ribbed handle provides an excellent grip for pushing and turning the scoop
  • The depth and shape of the scoop keeps samples contained while allowing for easy dispensing into the clear styrene container
  • Supplied with labels for sample identification
  • Scienceware Poxygrid™ Centrifuge Bottle Rack (Mfr. No.198560250) can be used to store and transport Samplit containers

Order Info

Overall length of system: 7 1/4 in. (18.5cm).

Specifications

Specifications

6.5 oz., 190mL
Designed for coring semi-solids such as cheese, ice cream and even soil or granular materials
190mL 11 H x 4.7cm I.D. watertight transparent container with labels for identification
18.5cm
Non-sterile
190mL
White
Ribbed
7.25 in.
Polystyrene
6.5 oz.
Samplit™ Scoop and Container System
Documents