Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Riteflow™ Unmounted Flowmeters


For corrosive and noncorrosive liquids and gases

Manufacturer: bel-art™  H404010305

 View more versions of this product

 Alert

Gaseous hydrofluoric acid may damage the glass.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. 11-163-70J

  • / Each
 

Description & Specifications

Specifications

Length (English) 7.5 in.
Float Material Glass and Stainless Steel
Temperature Rating 121°C
Pressure Rating 200psi
Length (Metric) 19cm
Flow Rate Range Glass: 13.1 to 567.9; Stainless: 55.3 to 1369.9mL/min.
Model 150mm Model with Plain Ends
Accuracy ±2%