Please login to your online account to display your discounted pricing

SP Scienceware™ Riteflow™ Mounted Flowmeters


For corrosive and noncorrosive liquids and gases

Manufacturer: bel art products  H404050305

 View more versions of this product

 Alert

Gaseous hydrofluoric acid may damage the glass.

Catalog No. 11-163-77M

  • / Each
 

Description & Specifications

Specifications

Temperature Rating 65.5°C
Float Material Glass and Stainless Steel
Piping Connection Material Glass
Connections 1/8 female NPT
Case Material PTFE
Model 150mm Models with PTFE Body
Size 5
Flow Rate Range Glass: 13.1 to 567.9; Stainless: 55.3 to 1369.9mL/min.
Pressure Rating 100psig
Accuracy ±2% Full Scale
Product Type Flowmeter