Please login to your online account to display your discounted pricing

SP Scienceware™ Riteflow™ Mounted Flowmeters


For corrosive and noncorrosive liquids and gases

Manufacturer: bel art products  H404050125

 View more versions of this product

 Alert

Gaseous hydrofluoric acid may damage the glass.

Catalog No. 11-163-77G

  • / Each
 

Description & Specifications

Specifications

Product Type Flowmeter
Size 3
Model 150mm Models with PTFE Body
Connections 1/8 female NPT
Temperature Rating 65.5°C
Case Material Aluminum
Flow Rate Range Glass: 1.6 to 53.5; Stainless: 5.4 to 130.4mL/min.
Float Material Glass and Stainless Steel
Pressure Rating 200psig
Piping Connection Material Plastic
Accuracy ±2% Full Scale