Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Riteflow™ Guarded Flowtubes

Provides additional protection against breakage, especially when used under high pressure

$443.48 - $468.79

Specifications

Connections 6.3mm NPT
Pressure Rating 200psig
Temperature Rating 65.5°C
View More Specs
Includes:  One flowmeter inserted into a plastic cylindrical guard which has two end bushings, 6.3mm (0.25 in.) NPT fittings and an O.D. of 25.4mm (1 in.)

 Alert

Gaseous hydrofluoric acid may damage the glass.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Products
Catalog Number Mfr. No. Size Price Quantity    

11-163-72M

 
bel-art™
404020015
3 Each for $443.48

11-163-72K

 
bel-art™
H404020010
2 Each for $443.48

11-163-72N

 
bel-art™
H404020020
4 Each for $455.19

11-163-72P

 
bel-art™
H404020025
5 Each for $455.19

11-163-72Q

 
bel-art™
H404020030
6 Each for $468.79
Description & Specifications

Specifications

Connections 6.3mm NPT
Pressure Rating 200psig
Temperature Rating 65.5°C

 

  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
  • Can be used with almost any corrosive or noncorrosive gas or liquid
  • Maximum operating pressure 200 psig
  • Maximum operating temperature of 65.5°C (150°F)
  • Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
  • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge

 

All flowmeters have two floats: one glass and one stainless-steel, except size 5, which has one glass and one Carboloy™ float.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.