Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Riteflow™ Flowmeters with Plain Ends


Flexible tubing is connected directly to the top and bottom of the flowmeter and can be held in place with a clamp

Manufacturer: bel-art™  H404000025

 View more versions of this product

 Alert

Gaseous hydrofluoric acid may damage the glass.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. 11-163-70Q

  • / Each
 

Description & Specifications

Specifications

Product Type Flowmeter
Size 5
Pressure Rating 200psig
Temperature Rating 121°C
Tube Size 5

  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
  • Can be used with almost any corrosive or noncorrosive gas or liquid
  • Maximum pressure is 200 psig
  • Maximum operating temperature is 121°C (250°F)
  • Accurate over wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
  • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge

All flowmeters have two floats: one glass and one stainless-steel, except size 5, which has one glass and one Carboloy™ float.