missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Riteflow™ Flowmeters with Plain Ends

Flexible tubing is connected directly to the top and bottom of the flowmeter and can be held in place with a clamp

Manufacturer:  Bel-Art™ H404000010

 View more versions of this product

Catalog No. 11-163-70L


 

Alert:

Gaseous hydrofluoric acid may damage the glass.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Specifications

Description

Flowmeter; Bel-Art; Riteflow; Plain ends; Maximum pressure is 200psig; 121deg.C maximum operating temperature; Size 2; 9.5mm O.D. inlet; 9.5mm O.D. outlet

  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
  • Can be used with almost any corrosive or noncorrosive gas or liquid
  • Maximum pressure is 200 psig
  • Maximum operating temperature is 121°C (250°F)
  • Accurate over wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
  • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge

Order Info

All flowmeters have two floats: one glass and one stainless-steel, except size 5, which has one glass and one Carboloy™ float.

Description & Specifications

Specifications

Flowmeter
2
200psig
2
121°C
Promotions

Promotions