Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Reusable Desiccant Cartridges


Convenient, easy-to-handle cartridges with Natrasorb™ TI indicating silica gel beads. Bel Art SP Scienceware™ Reusable Desiccant Cartridges can also be used with other plastic desiccators of similar size.

Manufacturer: bel-art™  F420450250

 View more versions of this product

Catalog No. 08-594-17C

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 1.36kg
Product Type Scienceware™ Reusable Desiccant Cartridge
Material Polyester
Weight (English) 2.99 lb.
For Use With (Application) Convenient, easy-to-handle cartridges with Natrasorb™ TI indicating silica gel beads, for 250mm dia. desiccators
Diameter (English) Outer 9.37 in.
Diameter (Metric) Outer 23.8cm

 

  • Desiccant changes color from blue when dry to pink when moist Saturated gel can be regenerated in a 150°C (300°F) vented oven until blue color returns
  • Cartridge can be regenerated repeatedly without degradation
  • Desiccant beads contained in a durable, polyester felt bag with a perforated Mylar° cover Cartridges are individually sealed in moisture proof pouches ready for immediate use