Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Reusable Desiccant Cartridges


Convenient, easy-to-handle cartridges with Natrasorb™ TI indicating silica gel beads. Bel Art SP Scienceware™ Reusable Desiccant Cartridges can also be used with other plastic desiccators of similar size.

Manufacturer: bel-art™  F420450200

 View more versions of this product

Catalog No. 08-594-17B

  • / Each
 

Description & Specifications

Specifications

Weight (English) 1.49 lb.
Diameter (Metric) Outer 19.7cm
Diameter (English) Outer 7.75 in.
Product Type Scienceware™ Reusable Desiccant Cartridge
Weight (Metric) 0.68kg
Material Polyester
For Use With (Application) Convenient, easy-to-handle cartridges with Natrasorb™ TI indicating silica gel beads, for 200mm dia. desiccators

 

  • Desiccant changes color from blue when dry to pink when moist Saturated gel can be regenerated in a 150°C (300°F) vented oven until blue color returns
  • Cartridge can be regenerated repeatedly without degradation
  • Desiccant beads contained in a durable, polyester felt bag with a perforated Mylar° cover Cartridges are individually sealed in moisture proof pouches ready for immediate use