missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Precisionware™ Polypropylene Wide Mouth Bottles

Translucent Boston round in style and perfect for pharmaceutical or similar packaging of both liquid and dry materials

Manufacturer:  Bel-Art™ F106320006

 View more versions of this product

Catalog No. 03-410-471



Description

Description

  • Matched polypropylene caps have ring-seal design for a perfect, leakproof fit; ribbed for torque closure and easy opening
  • Deep square threads withstand vibration; help prevent closure back-off during shipping
  • Smooth, rounded bottle surfaces for easy cleaning and thorough emptying
  • Underside of bottle lists volume, material and includes an indexing notch
  • Recycling codes listed on 500 and 1000mL bottles
  • Autoclavable at 121°C (250°F); do not autoclave with caps in place

Specifications

Specifications

8.45 oz., 250mL
8.45 oz.
Translucent
45mm
Ribbed
250mL
Polypropylene
Polypropylene
45
Documents