Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Poxygrid™ Petri Dish Dispensing Racks


Keep Petri dishes clean and orderly.

Manufacturer: bel-art™  F18978-0001

 View more versions of this product

Catalog No. S32182

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) 10 x 2cm Petri dishes
Length (English) 5.75 in.
Height (English) 11 in.
Width (Metric) 11cm
Autoclavable No
Positions 11.0
Material Steel Wire
For Use With (Equipment) 10 x 2cm Petri dishes
Autoclavable No
Width (English) 4.25 in.
Positions 11.0
Height (Metric) 28cm
Length (Metric) 14.5cm
Dimensions (L x W x H) 5.75 x 4.25 x 11 in. (14.5 x 11 x 28cm)