Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Poxygrid™ Contact Plate/Petri Dish Racks


For safe transport, incubation and storage of contact plates and convenient organization

Manufacturer: bel-art™  189790002

 View more versions of this product

Catalog No. 03-410-508

  • / Each
 

Description & Specifications

Specifications

Height (English) 5.5 in.
Height (Metric) 14cm
Length (English) 9.62 in.
Length (Metric) 24.6cm
Color Blue
Dimensions (L x W x H) 9.62 x 3.25 x 5.5 in. (24.6 x 8.2 x 14cm)
Autoclavable Yes
Material Steel Wire
Positions 30.0
Style Benchtop
For Use With (Equipment) Contact plates with lids
Autoclavable Yes
Positions 30.0
Width (English) 3.25 in.
Width (Metric) 8.2cm
For Use With (Equipment) Contact plates with lids
Color Blue