Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polypropylene Multipurpose Trays


These large-capacity, rugged polypropylene trays have multiple uses

Manufacturer: bel-art™  162000010

 View more versions of this product

Catalog No. 11-394-454

  • / Each
 

Description & Specifications

Specifications

Type Multipurpose Tray
Height (Metric) 11.4cm
Height (English) 4.5 in.
Length (English) 12 in.
Width (English) 9.25 in.
Autoclavable Yes
Capacity (Metric) 8.5L
Dimensions (L x W x H) 12 x 9.25 x 4.5 in. (30.5 x 24.8 x 11.4cm)
Material Polypropylene
Length (Metric) 30.5cm
Width (Metric) 24.8cm