Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polypropylene Gas Sampling Tubes


Polypropylene gas sampling bulbs have polypropylene stopcocks with free-turning Teflon™ PTFE plugs

Manufacturer: bel-art™  F199550000

 View more versions of this product

Catalog No. 10-922-5

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (English) 8.45 oz.
Capacity 8.45 oz., 250mL
Diameter (English) Inner Tubing 0.25 to 0.37 in.
Diameter (Metric) Inner Tubing 0.64 to 0.95cm
Length (English) 11.25 in.
Length (Metric) 28.57cm
Capacity (Metric) 250mL
Material Polypropylene
Product Type Gas Sampling Bulb
Includes 0.4cm straight bore, 2.5 in. L stopcock with free-turning Teflon™ PTFE plugs on one end and silicone rubber septum mounted in screw fitting on the other end, 6 septa