Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polypropylene Funnels with Short Stems and External Ridges


Sturdy, polypropylene funnels with ridges help prevent vapor lock

Manufacturer: bel-art™  146950000

 View more versions of this product

Catalog No. 10-371J

  • / Pack of 6 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Top 7.62cm
Diameter (English) Top 3.03 in.
Diameter (Metric) Outer Stem 1.11cm
Height (Metric) 12.7cm
Material Polypropylene
Autoclavable Yes
Capacity 3 oz., 90mL
Capacity (English) 3 oz.
Capacity (Metric) 90mL
Length (English) Stem 2.75 in.
Diameter (English) Outer Stem 0.43 in.
Height (English) 5 in.
Length (Metric) Stem 6.99cm