Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polypropylene Funnels with Short Stems and External Ridges


Sturdy, polypropylene funnels with ridges help prevent vapor lock

Manufacturer: bel-art™  H146990000

 View more versions of this product

Catalog No. 10-371F

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (Metric) Top 25.6cm
Diameter (English) Top 10.125 in.
Capacity 130 oz., 3845mL
Length (English) Stem 5.5 in.
Diameter (English) Outer Stem 1.37 in.
Material Polypropylene
Diameter (Metric) Outer Stem 3.49cm
Length (Metric) Stem 13.97cm
Autoclavable Yes
Capacity (English) 130 oz.
Capacity (Metric) 3845mL
Height (English) 13.5 in.
Height (Metric) 34.29cm