Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polypropylene Funnels with Short Stems and External Ridges


Sturdy, polypropylene funnels with ridges help prevent vapor lock

Manufacturer: bel-art™  F146980000

 View more versions of this product

Catalog No. 10-371E

  • / Pack of 3 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity 24.3 oz., 720mL
Diameter (Metric) Top 17.0cm
Diameter (English) Top 6.69 in.
Height (Metric) 18.73cm
Height (English) 7.37 in.
Length (Metric) Stem 7.5cm
Length (English) Stem 2.94 in
Diameter (Metric) Outer Stem 2.54cm
Diameter (English) Outer Stem 1 in.
Capacity (English) 24.3 oz.
Capacity (Metric) 720mL
Material Polypropylene