Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polypropylene Funnels with Short Stems and External Ridges


Sturdy, polypropylene funnels with ridges help prevent vapor lock

Manufacturer: bel-art™  F146970000

 View more versions of this product

Catalog No. 10-371D

  • / Pack of 3 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Top 14.6cm
Diameter (English) Top 5.75 in
Capacity (Metric) 480mL
Length (English) Stem 3.125 in.
Diameter (English) Outer Stem 0.75 in.
Material Polypropylene
Diameter (Metric) Outer Stem 1.91cm
Height (Metric) 17.78cm
Length (Metric) Stem 7.97cm
Autoclavable Yes
Capacity (English) 16.2 oz.
Capacity 16.2 oz., 480mL
Height (English) 7 in.