Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polypropylene Funnels with Short Stems and External Ridges


Sturdy, polypropylene funnels with ridges help prevent vapor lock

Manufacturer: bel-art™  F146960000

 View more versions of this product

Catalog No. 10-371C

  • / Pack of 6 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer Stem 0.75 in.
Material Polypropylene
Diameter (English) Top 4 in.
Diameter (Metric) Top 10.16cm
Height (Metric) 10.48cm
Length (Metric) Stem 4.45cm
Autoclavable Yes
Capacity 6 oz., 180mL
Capacity (English) 6 oz.
Diameter (Metric) Outer Stem 1.91cm
Capacity (Metric) 180mL
Length (English) Stem 1.75 in.
Height (English) 4.12 in.