missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Polypropylene Check Valve
Help stop backflow damage when pressure is interrupted or vacuum is broken
Supplier: Bel-Art™ H197150000
Description
Help stop backflow damage when pressure is interrupted or vacuum is broken
- Non-metallic wetted surfaces
- Recommended 20 psi (1024 Torr)
- Tapered barbed connections
- Autoclavable
- Overall length: 2 3/8 in. (60mm)
- Length tapered end: 0.75 in. (19mm)
Specifications
Dia. tapered end in: 3.1 to 6.4mm; Dia. tapered end out: 3.1 to 6.4mm | |
Polypropylene | |
60 mm |
Autoclavable | |
2.375 in. | |
20 psi |