Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars


Center molded pivot ring minimizes friction and chattering

Manufacturer: bel-art™  371220070

 View more versions of this product

Catalog No. 03-410-530

  • / Case of 50 Each
 

Description & Specifications

Specifications

Case Quantity 50
Shape Polygon
Diameter (English) 0.39 in.
Length (English) 2.7 in.
Diameter (Metric) 10mm
Length (Metric) 70mm
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Coating PTFE
Color White
Material Alnico Magnet
Product Type Stir Bar