missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars

Center molded pivot ring minimizes friction and chattering

Manufacturer:  Bel-Art™ F371220060

 View more versions of this product

Catalog No. 03-410-529


 

Description

Description

  • Marring of plastic containers diminished
  • Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert

Certifications

ISO 9001:2008

Specifications

Specifications

FDA, USP Class VI, ISO 9001:2008
White
2.36 in.
Stir bar
60mm
Polygonal
PTFE
0.39 in.
50
10mm
Alnico Magnet
Documents