missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars
Adds turbulence relative to similar smooth size cylindrical bars.
Supplier: Bel-Art™ F371220025
Description
Adds turbulence relative to similar smooth size cylindrical bars.
- Marring of plastic containers diminished
- Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
Certifications
ISO 9001:2008
Specifications
6 mm | |
0.23 in. | |
50 | |
FDA, USP Class VI, ISO 9001:2008 | |
Polygon |
0.98 in. | |
White | |
Alnico Magnet | |
25 mm |