Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polyethylene Drying Tubes


Fill these unbreakable polyethylene straight tubes with a desiccant

Manufacturer: bel-art™  F199610000

 View more versions of this product

Desiccants

Catalog No. 09-242B

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Product Type Drying Tube
Material Polyethylene
Fits Tubing 6.4 to 9.5mm
Length (English) Tip 0.87 in.
Length (English) 6 in.
Length (Metric) Tip 22mm
Length (Metric) 152mm