missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ No-Wire™ Microcentrifuge Tube Racks

Open sides optimize use in crushed ice or water baths

Manufacturer:  Bel-Art™ F188380005

 View more versions of this product

Catalog No. 14-791-5G




Description

Description

  • Molded polypropylene racks sink in water bath and will not tilt
  • Stackable compact size conserves valuable space
  • Autoclavable at 121°C (250°F)
  • Racks are shipped flat: easy-to-assemble

Order Info

Available in two sizes to accommodate most popular tube sizes. Dimensions (L x W x H): 5 × 4 × 1.7 in. (13 × 11 × 4.3cm)

Specifications

Specifications

Autoclavable
1.7 in.
0.5mL Tubes
12.8 cm
63
4.15 in.
Microcentrifuge Tube Rack
5.08 x 4.15 x 1.7 in. (12.8 x 10.5 x 4.3cm)
4.3 cm
5.08 in.
Polypropylene
8/Cs.
10.5 cm
Documents