missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ No-Wire™ Grip Racks

Test tubes ‘Hang in There’ in any position, even inverted

$50.35 - $50.35

Specifications

Autoclavable At 121°C
Dimensions (L x W x H) 9.75 x 4.125 x 2.75 in. (24.8 x 10.5 x 7cm)
Material Polypropylene
Type Rack, Tube
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Holds Price Quantity  
Catalog Number Mfr. No. Holds Price Quantity  
S02530C Bel-Art™
187490002/EMD
18 to 20mm Tubes Each for $50.35
Case of 8 Each for $402.60
Specifications

Description

Retainer fingers hold tubes firmly in the rack plates with no fear of dislodging, making them perfect for both decanting and water bath work.

  • Special blend of autoclavable polypropylene plastic is heavier than water for submerging into water baths
  • Features end plates for labeling as well as numbered and lettered rows for tube identification
  • Fold up sides lock firmly into the grip decks; assembly takes only seconds
  • Unloaded racks are stackable Dimensions: 24.8 x 10.5 x 7cmH ( 3/4 x 4 1/8 x 2 3/4 in.)
  • Steam autoclavable at 121°C (250°F)

Order Info

Dimensions: 9.75 x 4.125 x 2.75 in. (24.8 x 10.5 x 7cm)

Description & Specifications

Specifications

At 121°C
9.75 x 4.125 x 2.75 in. (24.8 x 10.5 x 7cm)
Polypropylene
Rack, Tube