Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ No-Wire™ Grip Racks


Test tubes ‘Hang in There’ in any position, even inverted

Manufacturer: bel-art™  187490002/EMD

 View more versions of this product

Catalog No. S02530C

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Length (English) 9.75 in.
Height (English) 2.75 in.
Material Polypropylene
Product Type Rack, Tube
Width (English) 4.125 in.
Dimensions (L x W x H) 9.75 x 4.125 x 2.75 in. (24.8 x 10.5 x 7cm)
Positions 40.0
Length (Metric) 24.8cm
Autoclavable Yes, at 121 deg.C (250 deg.F)
Height (Metric) 7cm
Holds 18 to 20mm Tubes
Width (Metric) 10.5cm