Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Mini Sampler Spoons


Avoid cross contamination by using a different spoon for each sample

Manufacturer: bel-art™  F367210010

 View more versions of this product

Catalog No. 03-410-518

  • / Pack of 25 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Capacity 0.0034 oz., 0.1mL
Color White
Disposable Yes
For Use With (Application) Designed for retrieving small, specific volume samples of powders or similar materials
Includes Rounded bowl and thin handle neck
Material Polystyrene
Sterile Yes
Capacity (English) 0.0034 oz.
Capacity (Metric) 0.1mL
Product Type Sample Spoon