missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Micropipetter Racks

Organize and protect popular micropipetters and their tips with benchtop or wall-mounted racks

Manufacturer:  Bel-Art™ H189620002

 View more versions of this product

Catalog No. 14-791-8C



Description

Description

Type A: For most Finnpipette™, Socorex™, Eppendorf™ and other popular round micropipetters

  • Benchtop freestanding rack holds 10 round-shaped pipetters, plus two Drummond™ Pipet-Aid™ pipet fillers in dedicated wells
  • Two stepped rows with a lower tier that accepts the tapered end of the pipetters to keep them upright
  • Made of easy to clean epoxy-coated aluminum
  • Compact shape measures 5L × 9W × 6 3/4 in. H (12.7 × 22.9 × 17.1cm)
Types B and C: For Gilson™ Pipetman™ pipetters and Drummond Pipet-Aid micropipetters
  • Benchtop and wall-mount models hold 10 Gilson Pipetman pipetters plus two Drummond Pipet-Aid pipetters
  • Both made of easy to clean epoxy-coated aluminum
  • Wall mount rack attaches with 2 screws (not included)
  • Compact benchtop model measures 5L × 9W × 6 3/4 in. H (12.7 × 22.9 × 17.1cm)
  • Wall-mounted model measures 3 7/8L × 9W × 8 in. H (9.8 × 22.9 × 20.3cm)
Type D: For all types of micropipetters
  • Benchtop model holds five micropipetters from any manufacturer in easy to access, open slots
  • Made of uncoated easy to clean and sterilize stainless steel
  • Rack measures 5 3/4L × 9W × 7 3/4 H (14.6 × 22.9 × 19.7cm)

Specifications

Specifications

Not Autoclavable
22.9 cm
8 in.
Epoxy Coated Aluminum
3.87 in.
9 in.
Gilson™ pipetman™ pipetters and drummond pipet-aid micropipetters
20.3 cm
12
9.8 cm
Documents