Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Microcentrifuge Tube Sample Pestles

Designed to homogenize samples in a microcentrifuge tube

$187.85 - $200.12

Specifications

Autoclavable Yes
For Use With (Application) Designed to homogenize samples in a microcentrifuge tube
For Use With (Equipment) 1.5mL Microcentrifuge tube
Includes Teflon™ PTFE pestle, Stainless Steel shaft
Length (English) 5.62 in.
View More Specs
Products
Catalog Number Mfr. No. Price Quantity    

05-559-26

 
bel-art™
F199220000
Each for $187.85

05-559-27

 
bel-art™
199220001
Each for $200.12
Description & Specifications

Specifications

Autoclavable Yes
For Use With (Application) Designed to homogenize samples in a microcentrifuge tube
For Use With (Equipment) 1.5mL Microcentrifuge tube
Includes Teflon™ PTFE pestle, Stainless Steel shaft
Length (English) 5.62 in.
Length (Metric) 143mm

  • Suitable for resuspending lyophilized products or precipitates
  • fluoropolymer pestle is mounted on a stainless steel shaft, 3.2mm (0.125 in.) in diameter
  • May be hand-held or mounted in a motorized chuck
  • Overall length 14.3cm (5.625 in.)
  • Steam autoclavable at 121°C (250°F)
  • Choose rounded or flat tip shape to match centrifuge type

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.