Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans


Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.

Manufacturer: bel-art™  188484102

 View more versions of this product

Catalog No. 11-676-38B

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 25.4cm
Dimensions (L x W x H) 33 x 25.4 x 12.7cm (13 x 10 x 5.1 in.)
Height (Metric) 12.7cm
Height (English) 5 in.
Width (English) 10 in.
Capacity (Metric) 4L
Product Type Midi Lab Ice Pan
For Use With (Application) Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
Material Expanded PVC
Temperature Range (English) -320.8 to 199.4°F
Temperature Range (Metric) -196 to 93°C
Color Black
Length (Metric) 33cm
Length (English) 13 in.