missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ Magic Touch™ Insulated Lab Pans

Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.

Manufacturer:  Bel-Art™ M188489102

 View more versions of this product

Catalog No. 11-675-58



Description

Description

Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.

  • Large enough to accommodate circular and rectangular floating test tube racks, flasks, bottles, etc.
  • Expanded polyvinyl chloride, therefore unbreakable under normal conditions
  • Withstand temperatures from -196° to +93°C (-321° to +200°F) without sweating or leaking
  • Will not absorb odors or moisture
  • Chemically resistant to highly acidic and basic solutions
  • Suitable for use with ice, dry ice alcohol slurries, or liquid nitrogen
  • Stackable
  • Wall thickness: 0.75 in. (2cm)

 

Specifications

Specifications

9 L
Polymer Foam
Maxi Lab Ice Pan
5.1 in.
16 in.
13 in.
Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
Black
-196°C to +93°C
13 cm
41 cm
33 cm
16 x 13 x 5.1 in. (41 x 33 x 13 cm)
SDS
Documents
Product Certifications
Promotions

Promotions