Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans


Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.

Manufacturer: bel-art™  188481101

 View more versions of this product

Catalog No. 11-675-128

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 15.2cm
Width (English) 6 in.
Dimensions (L x W x H) 6 x 6 x 3 in. (15.2 x 15.2 x 7.6cm)
Capacity (Metric) 1L
Product Type Mini Lab Ice Pan
For Use With (Application) Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
Material Polymer Foam
Temperature Range (English) -320.8 to 199.4°F
Temperature Range (Metric) -196 to 93°C
Color Blue
Height (English) 3 in.
Length (English) 6 in.
Height (Metric) 7.6cm
Length (Metric) 15.2cm