Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Round Floating Tube Racks

Excellent insulating properties for keeping temperature sensitive samples in an optimal environment

$67.11 - $67.11

Specifications

Autoclavable No
Material Polymer Foam
View More Specs
Products
Catalog Number Mfr. No. Positions Color Price Quantity    

11-675-74

 
bel-art™
M188480012
44.0 Black Each for $67.11
Case of 36 Each for $2,415.96
Description & Specifications

Specifications

Autoclavable No
Material Polymer Foam

  • Tubes are easy to insert
  • Expanded polymer foam holds tubes secure; allows them to come out easily when needed
  • Float in water, dry ice alcohol slurries or liquid nitrogen
  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Chemical resistant
  • Impervious to moisture and odors
  • Unbreakable under normal use conditions
  • Fit in either the 2.5 or 4.0 liter Magic Touch Ice Buckets
  • Thin Round Test Tube Racks

    • Thickness 0.375 in. (1cm)
    • Hold up to 44 x 1.5mL microcentrifuge tubes
    Thick Round Test Tube Racks
    • Thickness 0.625 in. (1.7cm)
    • Hold up to 30 x 15mL conical or 30 x 14mL Falcon™ tubes