Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Rectangular Floating Tube Racks


Fit neatly inside Magic Touch Ice Pans which have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer: bel-art™  188480123

 View more versions of this product

Catalog No. 11-675-138

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 23.5cm
Product Type Rack, Tube
Width (Metric) 10.8cm
Dimensions (L x W) 9.25 x 4.25 in. (23.5 x 10.8cm)
Length (English) 9.25 in.
Autoclavable No
Positions 24.0
Material Polymer Foam
Width (English) 4.25 in.
Color Red