Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Rectangular Floating Tube Racks


Fit neatly inside Magic Touch Ice Pans which have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer: bel-art™  188480121

 View more versions of this product

Catalog No. 11-675-136

  • / Each
 

Description & Specifications

Specifications

Material Polymer Foam
Width (English) 4.25 in.
Positions 24.0
Length (Metric) 23.5cm
Autoclavable No
Product Type Rack, Tube
Width (Metric) 10.8cm
Color Blue
Length (English) 9.25 in.
Dimensions (L x W) 9.25 x 4.25 in. (23.5 x 10.8cm)