missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Rectangular Floating Tube Racks

Fit neatly inside Magic Touch Ice Pans which have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

$88.13 - $89.53

Specifications

Autoclavable No
Dimensions (L x W) 9.25 x 4.25 in. (23.5 x 10.8cm)
Type Rack, Tube
Length (English) 9.25 in.
Length (Metric) 23.5cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Positions Color Material Price Quantity  
Catalog Number Mfr. No. Positions Color Material Price Quantity  
11-675-136 Bel-Art™
188480121
24 Blue Polymer Foam Each for $88.13
11-675-138 Bel-Art™
188480123
24 Red Polymer Foam Each for $88.87
11-675-142 Bel-Art™
188480111
36 Blue PVC Each for $89.53
Specifications

Description

  • Tubes are easy to insert
  • Expanded polymer foam holds tubes secure; allows them to come out easily when needed
  • Float in water, dry ice alcohol slurries or liquid nitrogen
  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Chemical resistant
  • Impervious to moisture and odors
  • Unbreakable under normal use conditions
  • Fit in 4.0 (1 rack) and 9.0L (3 racks) Magic Touch Ice Pans

Thin Rectangular Racks

  • Thickness, 0.375 in.
  • Hold up to 36 × 1.5mL microcentrifuge tubes
Thick Rectangular Racks
  • Thickness, 0.625 in.
  • Hold up to 24 × 15mL conical tubes or 14mL Falcon™ tubes

Description & Specifications

Specifications

No
Rack, Tube
23.5cm
10.8cm
9.25 x 4.25 in. (23.5 x 10.8cm)
9.25 in.
4.25 in.