Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Magic Touch™ Iceware Ice Buckets


Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer: bel-art™  188482002

 View more versions of this product

Catalog No. 11-676-73

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Temperature Range (Metric) -196 to 93°C
For Use With (Application) Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
Color Black
Height (English) 5 in.
Material PVC
Capacity (Metric) 2.5L
For Use With (Equipment) 1.5 and 15mL tube
Temperature Range (English) -321 to 200°F
Product Type Ice bucke with lid
Height (Metric) 12.7cm

  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Use with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen
  • Nonsweating
  • Impervious to moisture and odors
  • Expanded polymer foam construction provides chemical resistance
  • Unbreakable under normal use conditions
  • Flared edge for easy carrying
  • Lid can be cut to make openings for thermometers, cooling coils, flasks, etc.
  • Available in two sizes: 2.5L buckets measure 22.2cm dia. at rim × 12.0cmH (8.75 × 4.75 in.); 4.0L buckets measure 21.5cm dia. at rim × 17.0cmH (8.5 × 6.7 in.)
  • Round floating racks available separately for 1.5mL and 15mL tubes