Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Magic Touch™ Iceware Ice Buckets


Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer: bel-art™  188484001

 View more versions of this product

Catalog No. 11-676-35

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 4L
Product Type Ice bucke with lid
For Use With (Equipment) 1.5 and 15mL tube
For Use With (Application) Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
Material PVC
Temperature Range (English) -321 to 200°F
Temperature Range (Metric) -196 to 93°C
Color Blue
Height (Metric) 17.8cm
Height (English) 7 in.

  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Use with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen
  • Nonsweating
  • Impervious to moisture and odors
  • Expanded polymer foam construction provides chemical resistance
  • Unbreakable under normal use conditions
  • Flared edge for easy carrying
  • Lid can be cut to make openings for thermometers, cooling coils, flasks, etc.
  • Available in two sizes: 2.5L buckets measure 22.2cm dia. at rim × 12.0cmH (8.75 × 4.75 in.); 4.0L buckets measure 21.5cm dia. at rim × 17.0cmH (8.5 × 6.7 in.)
  • Round floating racks available separately for 1.5mL and 15mL tubes