missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Magic Touch 2™ Ice Buckets
Superior insulating properties combined with high chemical resistance
Manufacturer: Bel-Art™ M168072001
Description
Superior insulating properties combined with high chemical resistance
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
- Convenient pour spout, drip-proof rims, a fill line indicator
- Snug-fitting keyed lid and base for easy stacking
- Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look
Specifications
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed lid and base | |
2.5L | |
17.9cm | |
Blue | |
26.8cm | |
Lightly textured, nonslip | |
-320° to 212°F |
0.56 gal. | |
7.06 in. | |
0.56 gal., 2.5L | |
10.56 in. | |
Urethane | |
Ice Bucket | |
-196° to 100°C |