missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ Magic Touch 2™ Ice Buckets

Superior insulating properties combined with high chemical resistance

Manufacturer:  Bel-Art™ M168072003

 View more versions of this product

Catalog No. 11-999-056



Description

Description

Superior insulating properties combined with high chemical resistance

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
  • Convenient pour spout, drip-proof rims, a fill line indicator
  • Snug-fitting keyed lid and base for easy stacking
  • Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look

Specifications

Specifications

0.56 gal.
7.06 in.
0.56 gal., 2.5L
10.56 in.
Urethane
Ice Bucket
-196° to 100°C
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed lid and base
2.5L
17.9cm
Red
26.8cm
Lightly textured, nonslip
-320° to 212°F
Raised
SDS
Documents
Product Certifications
Promotions

Promotions