Please login to your online account to display your discounted pricing

Fisherbrand™ Labeled Wash Bottles


Polyethylene bottles with polypropylene closures to ensure leakproof dispensing.

Manufacturer: fisherbrand™  00631-1500

 View more versions of this product

 Alert

All bottles are intended for dispensing use only, not for long-term storage. Use LYOB only with solvents compatible with LDPE.

Catalog No. S317322

  • / Each
  • / Pack of 6 Each
 

Description & Specifications

Specifications

Autoclavable No
For Use With (Application) Deionized Water
Material Polyethylene
Capacity (English) 16 oz.
Capacity 16 oz., 500mL
Capacity (Metric) 500mL
Closure Material Polypropylene

  • Easy-to-read printed bottles
  • Wide mouth 53mm (2 in.) bottle for easy refilling
  • Translucent, LDPE solvent-resistant
  • Sodium Hypochlorite is white LDPE for light-protection between 230 and 450nm
  • Toluene is red LDPE bottle
  • Polypropylene closure with leakproof design
  • Bottles can be purchased separately or in variety packs that include water, acetone, methanol, isopropanol, toluene and ethanol