Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab Companion Round Style Vacuum Desiccators


Easy to view vacuum gauge eliminates the guesswork

Manufacturer: bel-art™  F424002121

 View more versions of this product

Catalog No. 08-648-102

  • / Each
 

Description & Specifications

Specifications

Height (English) 15 in.
Height (Metric) 40cm
Color Clear
Includes Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve
Max. Shelf Load 20kg
Shelves 1
Style Round
Volume (English) 0.4 cu. ft.
Volume (Metric) 10L
Weight (English) 5.75 lb.
Weight (Metric) 2.6kg
Width (English) 13 in.
Width (Metric) 35.3cm
Product Type Vacuum Desiccator