Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Clear


Clear desiccator provides vacuum sustainment in a space maximizing cube

Manufacturer: bel-art™  F424004021

 View more versions of this product

Catalog No. 08-648-108

  • / Each
 

Description & Specifications

Specifications

Width (English) 16.5 in.
Depth (English) Interior 14.37 in.
Width (English) Door 11.6 in.
Height (English) Door Opening 9.6 in.
Product Type Vacuum Desiccator
Depth (Metric) 39.7cm
Width (Metric) Interior 34.6cm
Width (English) Interior 13.6 in.
Color Clear
Door Type Hinged
Dimensions (D x W x H) Interior 14.37 x 13.6 x 9.75 in. (36.5 x 34.6 x 24.6cm)
Height (English) 11 in.
Diameter (English) Outer 15.62 in.
Height (Metric) 28cm
Weight (English) 18 lb.
Weight (Metric) 8.2kg
Includes Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge
Width (Metric) 42cm
Height (English) Interior 9.75 in.
Height (Metric) Door Opening 24.5cm
Max. Shelf Load 5kg
Height (Metric) Interior 24.6cm
Shelves 2/4
Volume (Metric) 23L
Depth (English) 15.62 in.
Depth (Metric) Interior 36.5cm
Width (Metric) Door 29.5cm
Volume (English) 0.8 cu. ft.
Style Cabinet
Diameter (Metric) Outer 39.67cm