Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Clear


Clear desiccator provides vacuum sustainment in a space maximizing cube

Manufacturer: bel-art™  F424004001

 View more versions of this product

Catalog No. 08-648-106

  • / Each
 

Description & Specifications

Specifications

Max. Shelf Load 3kg
Height (English) Door Opening 9.3 in.
Depth (Metric) 28.5cm
Height (English) Interior 9.37 in.
Dimensions (D x W x H) Interior 10 x 24.8 x 9.37 in. (25.4 x 24.8 x 23.8cm)
Depth (English) 11.25 in.
Volume (English) 0.4 cu. ft.
Width (English) Interior 24.8 in.
Includes Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge
Width (English) 12.62 in.
Product Type Vacuum Desiccator
Style Cabinet
Color Clear
Shelves 2/4
Diameter (English) Outer 11.25 in.
Height (Metric) 27cm
Height (English) 10.62 in.
Width (Metric) Interior 24.8cm
Weight (English) 9.25 lb.
Depth (Metric) Interior 25.4cm
Volume (Metric) 11L
Height (Metric) Interior 23.8cm
Width (Metric) Door 20.8cm
Depth (English) Interior 10 in.
Height (Metric) Door Opening 23.8cm
Width (English) Door 8.12 in.
Width (Metric) 32.2cm
Door Type Hinged
Weight (Metric) 4.2kg
Diameter (Metric) Outer 28.57cm