Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Amber


UV blocking amber desiccator provides vacuum sustainment in a space maximizing cube

Manufacturer: bel-art™  F424004101

 View more versions of this product

Catalog No. 08-648-110

  • / Each
 

Description & Specifications

Specifications

Height (English) Interior 9.37 in.
Style Cabinet
Width (Metric) Door 20.8cm
Product Type Vacuum Desiccator
Color Amber
Depth (English) Interior 10 in.
Depth (Metric) 28.5cm
Weight (English) 9.25 lb.
Width (English) 12.62 in.
Diameter (English) Outer 11.25 in.
Diameter (Metric) Outer 28.575cm
Height (English) 10.62 in.
Depth (English) 11.25 in.
Depth (Metric) Interior 25.4cm
Dimensions (D x W x H) Interior 10 x 24.8 x 9.37 in. (25.4 x 24.8 x 23.8cm)
Door Type Hinged
Height (English) Door Opening 9.3 in.
Height (Metric) Door Opening 23.8cm
Height (Metric) Interior 23.8cm
Includes Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge
Max. Shelf Load 3kg
Shelves 2/4
Volume (Metric) 11L
Width (English) Door 8.12 in.
Width (English) Interior 24.8 in.
Width (Metric) Interior 24.8cm
Width (Metric) 32.2cm
Height (Metric) 27cm
Volume (English) 0.4 cu. ft.
Weight (Metric) 4.2kg