Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Amber


UV blocking amber desiccator provides vacuum sustainment in a space maximizing cube

Manufacturer: bel-art™  F424004131

 View more versions of this product

Catalog No. 08-648-113

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 49.1cm
Color Amber
Depth (English) Interior 14.75 in.
Depth (Metric) Interior 37.46cm
Depth (Metric) 39.7cm
Dimensions (D x W x H) Interior 14.75 x 14 x 17.5 in. (37.46 x 35.56 x 44.5cm)
Door Type Hinged
Height (English) Interior 17.5 in.
Includes Desiccant tray, 3 perforated shelves, built-in ports, door-mounted analog vacuum gauge
Style Cabinet
Weight (Metric) 12.2kg
Width (English) 16.5 in.
Width (Metric) Door 29.5cm
Width (Metric) Interior 35.56cm
Product Type Vacuum Desiccator
Diameter (English) Outer 15.62 in.
Diameter (Metric) Outer 39.67cm
Height (English) 19.37 in.
Depth (English) 15.62 in.
Height (English) Door Opening 17.5 in.
Height (Metric) Door Opening 44.5cm
Height (Metric) Interior 44.5cm
Max. Shelf Load 5kg
Shelves 3/6
Volume (English) 1.6 cu. ft.
Volume (Metric) 45L
Weight (English) 26.75 lb.
Width (English) Door 11.6 in.
Width (English) Interior 14 in.
Width (Metric) 42cm